Motion
J66509MP

PROTO TOOLS
J66509MP

Impact Socket - 9 mm Socket Size, 1/4 in Drive, 12 PT, Standard Type, Black Oxide Finish
Mi Item #05049667
MFR #J66509MP
Price$47.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J66509MP

Impact Socket - 9 mm Socket Size, 1/4 in Drive, 12 PT, Standard Type, Black Oxide Finish
Mi Item #05049667
MFR #J66509MP

Mfr description
J66509MP 1/4DR IMPACT SOCKET 12P 9MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.02/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    2.0000 in
  • Socket Size
    9 mm

Details

  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)