Motion
J66555MP

PROTO TOOLS
J66555MP

Impact Socket - 5.5 mm Socket Size, 1/4 in Drive, 12 PT, Universal Joint Type, Black Oxide Finish
MI ITEM #05049668
MFR #J66555MP
Price$45.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J66555MP

Impact Socket - 5.5 mm Socket Size, 1/4 in Drive, 12 PT, Universal Joint Type, Black Oxide Finish
MI ITEM #05049668
MFR #J66555MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.69/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    2.0000 in
  • Socket Size
    5.5 mm

Details

  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Universal Joint

Overview

Mfr description
J66555MP 1/4DR IMPACT UNIV SOCKET 12P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought