Motion
J7206L
Locking Extension - 3/8 in Drive, 6 in Length, Locking Extension
Mi Item #05049670
MFR #J7206L
Price$47.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Extension - 3/8 in Drive, 6 in Length, Locking Extension
Mi Item #05049670
MFR #J7206L

Mfr description
J7206L 6 - 3/8DR IMPACT LOCK EXT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.25/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    6 in
  • Weight
    0.40 lbs

Details

  • Accessory Type
    Locking Extension
  • Additional Details
    Spring-Loaded Mechanism
  • Manufacturer Upc Number
    662679004200
  • UPC_NO
    662679081423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)