Motion
J72103M
Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 3/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 18 PC
MI ITEM #05049672
MFR #J72103M
Price$526.24/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 3/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 18 PC
MI ITEM #05049672
MFR #J72103M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$526.24/st

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    1-59/64 in, 2 in, 2-1/16 in, 2-1/2 in, 2-1/4 in, 2-3/16 in, 2-3/8 in, 2-5/16 in, 2-5/8 in
  • Socket Sizes
    19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 38 mm, 40 mm, 41 mm

Details

  • Additional Details
    TorquePlus
  • Included Accessories
    Socket Bar, Socket Clip
  • Manufacturer Upc Number
    662679004217
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Number Of Pieces
    21
  • Number of Sockets
    18 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679006228

Overview

Mfr description
J72103M 21PC 3/4DR IMPACT MM SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought