Motion
J7212L
Locking Extension - 3/8 in Drive, 9 in Length, Locking Extension
Mi Item #05049673
MFR #J7212L
Price$66.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Extension - 3/8 in Drive, 9 in Length, Locking Extension
Mi Item #05049673
MFR #J7212L

Mfr description
J7212L 12 - 3/8DR IMPACT LOCK EXT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.40/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    9 in
  • Weight
    0.75 lbs

Details

  • Accessory Type
    Locking Extension
  • Additional Details
    Spring-Loaded Mechanism
  • Manufacturer Upc Number
    662679573577
  • UPC_NO
    662679081430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)