Motion
J725/16S2

PROTO TOOLS
J725/16S2

Cape Chisel - Steel Material, Hex Shank Shape, 5/16 in Cutting Width, 5-1/8 in OAL
MI ITEM #05049675
MFR #J725/16S2
List Price$16.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J725/16S2

Cape Chisel - Steel Material, Hex Shank Shape, 5/16 in Cutting Width, 5-1/8 in OAL
MI ITEM #05049675
MFR #J725/16S2

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$16.04/each for your price

Overview

Mfr description
J725/16S2 CHISEL CAPE 13/64

Specifications

  • Chisel Type
    Cape
  • Cutting Width
    5/16 in
  • Overall Length
    5-1/8 in
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Steel
  • Shank Shape
    Hex
  • Shank Width
    5/16 in
  • Corrosion Resistant
    Corrosion-Resistant
  • Manufacturer Upc Number
    662679054007
  • UPC_NO
    662679035549
  • Weight
    0.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text