Motion
J7277L
Locking Extension Set - 3/8 in Drive, 12 in, 3 in, 6 in Length, Locking Extension Set
Mi Item #05049676
MFR #J7277L
Price$118.76/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Extension Set - 3/8 in Drive, 12 in, 3 in, 6 in Length, Locking Extension Set
Mi Item #05049676
MFR #J7277L

Mfr description
J7277L 3PC 3/8DR IMPACT LOCK EXT SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.76/st

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    12 in, 3 in, 6 in
  • Weight
    1.42 lbs

Details

  • Accessory Type
    Locking Extension Set
  • Manufacturer Upc Number
    662679240295
  • UPC_NO
    662679006143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)