Motion
J74284P
Impact Socket - 1-1/16 in Socket, 1/2 in Drive, 6 PT, 2-15/16 in OAL, Imperial
MI ITEM #05049678
MFR #J74284P
Price$58.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-1/16 in Socket, 1/2 in Drive, 6 PT, 2-15/16 in OAL, Imperial
MI ITEM #05049678
MFR #J74284P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$58.77/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2-15/16 in
  • Socket Size
    1-1/16 in

Details

  • Manufacturer Upc Number
    662679012113
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Type
    Universal Joint
  • UPC_NO
    662679007423

Overview

Mfr description
J74284P 1/2DR IMPACT UNIV SOCKET 6PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought