Motion
J74288P
Impact Socket - 1-15/16 in Socket, 1/2 in Drive, 6 PT, 3-9/32 in OAL, Imperial
Mi Item #05049680
MFR #J74288P
Price$71.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-15/16 in Socket, 1/2 in Drive, 6 PT, 3-9/32 in OAL, Imperial
Mi Item #05049680
MFR #J74288P

Mfr description
J74288P 1/2DR IMPACT UNIV SOCKET 6PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.55/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-9/32 in
  • Socket Size
    1-15/16 in

Details

  • Manufacturer Upc Number
    662679012205
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Type
    Universal Joint
  • UPC_NO
    662679007461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)