Motion
J7438M
Impact Socket - 38 mm Socket, 1/2 in Drive, 6 PT, 2-3/8 in OAL, Metric
MI ITEM #05049682
MFR #J7438M
Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 38 mm Socket, 1/2 in Drive, 6 PT, 2-3/8 in OAL, Metric
MI ITEM #05049682
MFR #J7438M

Mfr description
J7438M SOCKET IMPACT 1/2DR 38MM 6PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.35/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2-3/8 in
  • Socket Size
    38 mm

Details

  • Manufacturer Upc Number
    662679012052
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679977238

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)