Motion
J74416MP

PROTO TOOLS
J74416MP

Impact Socket - 16 mm Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type
Mi Item #05049686
MFR #J74416MP
Price$58.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J74416MP

Impact Socket - 16 mm Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type
Mi Item #05049686
MFR #J74416MP

Mfr description
J74416MP 1/2DR IMPACT UNIV SOCKET MTRC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.85/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Socket Size
    16 mm

Details

  • Socket Points
    6 PT
  • Socket Type
    Universal Joint
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)