Overview
Mfr description
J74417MP 1/2DR IMPACT UNIV SOCKET MTRC
Specifications
- Drive Size1/2 in
- Measurement SystemMetric
- Socket Size17 mm
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length2-5/8 in
- Shaft StyleFlex Joint
- Manufacturer Upc Number662679976743
- UPC_NO662679006488
- Socket TypeUniversal Joint
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data