Motion
J74419MP

PROTO TOOLS
J74419MP

Impact Socket - 19 mm Socket, 1/2 in Drive, 6 PT, 2-5/8 in OAL, Metric
Mi Item #05049689
MFR #J74419MP
Price$57.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J74419MP

Impact Socket - 19 mm Socket, 1/2 in Drive, 6 PT, 2-5/8 in OAL, Metric
Mi Item #05049689
MFR #J74419MP

Mfr description
J74419MP 1/2DR IMPACT UNIV SOCKET MTRC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.54/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2-5/8 in
  • Socket Size
    19 mm

Details

  • Manufacturer Upc Number
    662679976712
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Type
    Universal Joint
  • UPC_NO
    662679006501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)