Motion
J75414MP

PROTO TOOLS
J75414MP

Impact Socket - 15 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #05049694
MFR #J75414MP
Your Price$45.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J75414MP

Impact Socket - 15 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #05049694
MFR #J75414MP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$45.70/each(List $52.79)

Overview

Mfr description
J75414MP 1/2DR DEEP IMPACT UNIV SOCKET

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    15 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3.5000 in
  • Finish Coating
    Black Oxide
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text