Overview
Mfr description
J75419MP 1/2DR DEEP IMPACT UNIV SOCKET
Specifications
- Drive Size1/2 in
- Measurement SystemMetric
- Socket Size19 mm
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length3-1/2 in
- Shaft StyleFlex Joint, Standard Deep
- Manufacturer Upc Number662679181475
- UPC_NO662679006686
- Socket TypeDeep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data