Motion
J765/16S2

PROTO TOOLS
J765/16S2

Diamond Point Chisel - Alloy Steel Material, Hex Shank Shape, 5/16 in Shank Dia, 3/16 in Cutting Width, 5 in OAL
Mi Item #05049703
MFR #J765/16S2
Price$13.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J765/16S2

Diamond Point Chisel - Alloy Steel Material, Hex Shank Shape, 5/16 in Shank Dia, 3/16 in Cutting Width, 5 in OAL
Mi Item #05049703
MFR #J765/16S2

Mfr description
J765/16S2 CHISEL DIAMOND POINT 3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.39/each

Specifications

Dimensions

  • Cutting Width
    3/16 in
  • Overall Length
    5 in
  • Shank Diameter
    5/16 in
  • Shank Width
    5/16 in
  • Weight
    0.15 lbs

Details

  • Chisel Type
    Diamond Point
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle/Head Style
    Parabolic Striking End
  • Includes Hand Guard
    Hand Guard Not Included
  • Manufacturer Upc Number
    662679012441
  • Material
    Alloy Steel
  • Shank Shape
    Hex
  • UPC_NO
    662679035587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)