Motion
J77411MP

PROTO TOOLS
J77411MP

Impact Socket - 11 mm Socket, 3/8 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #05049706
MFR #J77411MP
Price$50.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J77411MP

Impact Socket - 11 mm Socket, 3/8 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #05049706
MFR #J77411MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.04/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2 in
  • Socket Size
    11 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Type
    Universal Joint
  • UPC_NO
    662679007522

Overview

Mfr description
J77411MP 3/8DR IMPACT UNIV SOCKET 6PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought