Motion
J77412MP

PROTO TOOLS
J77412MP

Impact Socket - 12 mm Socket Size, 3/8 in Drive, 6 PT, Universal Joint Type, Black Oxide Finish
MI ITEM #05049707
MFR #J77412MP
Price$50.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J77412MP

Impact Socket - 12 mm Socket Size, 3/8 in Drive, 6 PT, Universal Joint Type, Black Oxide Finish
MI ITEM #05049707
MFR #J77412MP

Mfr description
J77412MP 3/8DR IMPACT UNIV SOCKET 6PT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.04/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.0938 in
  • Socket Size
    12 mm

Details

  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Universal Joint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)