Overview
Mfr description
J77413MP 3/8DR IMPACT UNIV SOCKET 6PT
Specifications
- Drive Size3/8 in
- Measurement SystemMetric
- Socket Size13 mm
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length2-1/32 in
- Shaft StyleFlex Joint
- Manufacturer Upc Number662679991333
- UPC_NO662679007546
- Socket TypeUniversal Joint
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data