Motion
J77511MP

PROTO TOOLS
J77511MP

Impact Socket - 11 mm Socket, 3/8 in Drive, 12 PT, 2 in OAL, Metric
Mi Item #05049715
MFR #J77511MP
Price$48.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J77511MP

Impact Socket - 11 mm Socket, 3/8 in Drive, 12 PT, 2 in OAL, Metric
Mi Item #05049715
MFR #J77511MP

Mfr description
J77511MP 3/8DR IMPACT UNIV SOCKET 12PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.89/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2 in
  • Socket Size
    11 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Flex Joint
  • Socket Points
    12 PT
  • Socket Type
    Universal Joint
  • UPC_NO
    662679006358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)