Motion
J77513MP

PROTO TOOLS
J77513MP

Impact Socket - 13 mm Socket Size, 3/8 in Drive, 12 PT, Universal Joint Type
Mi Item #05049716
MFR #J77513MP
Price$48.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J77513MP

Impact Socket - 13 mm Socket Size, 3/8 in Drive, 12 PT, Universal Joint Type
Mi Item #05049716
MFR #J77513MP

Mfr description
J77513MP 3/8DR IMPACT UNIV SOCKET 12PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.89/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    13 mm

Details

  • Socket Points
    12 PT
  • Socket Type
    Universal Joint
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)