1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J77515MP
Impact Socket - 15 mm Socket Size, 3/8 in Drive, 12 PT, Universal Joint Type
Mi Item #
05049718
MFR #
J77515MP
Price
$48.89
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
PROTO TOOLS J77515MP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J77515MP
Impact Socket - 15 mm Socket Size, 3/8 in Drive, 12 PT, Universal Joint Type
Mi Item #
05049718
MFR #
J77515MP
Mfr description
J77515MP 3/8DR IMPACT UNIV SOCKET 12PT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$48
.89
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in
Overall Length
2.0625 in
Socket Size
15 mm
Details
Socket Points
12 PT
Socket Type
Universal Joint
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items