Motion
J77516MP

PROTO TOOLS
J77516MP

Impact Socket - 16 mm Socket, 3/8 in Drive, 12 PT, 2-3/32 in OAL, Metric
Mi Item #05049719
MFR #J77516MP
Price$42.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J77516MP

Impact Socket - 16 mm Socket, 3/8 in Drive, 12 PT, 2-3/32 in OAL, Metric
Mi Item #05049719
MFR #J77516MP

Mfr description
J77516MP 3/8DR IMPACT UNIV SOCKET 12PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.88/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-3/32 in
  • Socket Size
    16 mm

Details

  • Manufacturer Upc Number
    662679200688
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Flex Joint
  • Socket Points
    12 PT
  • Socket Type
    Universal Joint
  • UPC_NO
    662679006402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)