Motion
J78411MP

PROTO TOOLS
J78411MP

Impact Socket - 11 mm Socket, 3/8 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #05049724
MFR #J78411MP
List Price$48.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J78411MP

Impact Socket - 11 mm Socket, 3/8 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #05049724
MFR #J78411MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.89/each for your price

Overview

Mfr description
J78411MP 3/8DR DEEP IMPACT UNIV SOCKET

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    11 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2 in
  • Shaft Style
    Flex Joint, Standard Deep
  • UPC_NO
    662679006259
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text