Motion
J78413MP

PROTO TOOLS
J78413MP

Impact Socket - 13 mm Socket Size, 3/8 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #05049726
MFR #J78413MP
List Price$48.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J78413MP

Impact Socket - 13 mm Socket Size, 3/8 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #05049726
MFR #J78413MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.89/each for your price

Overview

Mfr description
J78413MP 3/8DR DEEP IMPACT UNIV SOCKET

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    13 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2.7500 in
  • Finish Coating
    Black Oxide
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text