Motion
J78415MP

PROTO TOOLS
J78415MP

Impact Socket - 15 mm Socket, 3/8 in Drive, 6 PT, 2-1/16 in OAL, Metric
Mi Item #05049728
MFR #J78415MP
Price$48.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J78415MP

Impact Socket - 15 mm Socket, 3/8 in Drive, 6 PT, 2-1/16 in OAL, Metric
Mi Item #05049728
MFR #J78415MP

Mfr description
J78415MP 3/8DR DEEP IMPACT UNIV SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.89/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-1/16 in
  • Socket Size
    15 mm

Details

  • Manufacturer Upc Number
    662679978822
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Flex Joint, Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662679006297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)