Overview
Mfr description
J78416MP 3/8DR DEEP IMPACT UNIV SOCKET
Specifications
- Drive Size3/8 in
- Measurement SystemMetric
- Socket Size16 mm
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length2-3/32 in
- Shaft StyleFlex Joint, Standard Deep
- Manufacturer Upc Number662679988357
- UPC_NO662679006303
- Socket TypeDeep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data