Motion
J78417MP

PROTO TOOLS
J78417MP

Impact Socket - 17 mm Socket Size, 3/8 in Drive, 6 PT, Deep Type
Mi Item #05049730
MFR #J78417MP
Price$47.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J78417MP

Impact Socket - 17 mm Socket Size, 3/8 in Drive, 6 PT, Deep Type
Mi Item #05049730
MFR #J78417MP

Mfr description
J78417MP 3/8DR DEEP IMPACT UNIV SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.70/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    17 mm

Details

  • Socket Points
    6 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)