Motion
J78419MP

PROTO TOOLS
J78419MP

Impact Socket - 19 mm Socket Size, 3/8 in Drive, 6 PT, Deep Type
Mi Item #05049732
MFR #J78419MP
Price$50.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J78419MP

Impact Socket - 19 mm Socket Size, 3/8 in Drive, 6 PT, Deep Type
Mi Item #05049732
MFR #J78419MP

Mfr description
J78419MP 3/8DR DEEP IMPACT UNIV SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.76/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.1250 in
  • Socket Size
    19 mm

Details

  • Color Finish
    Black Oxide
  • Measurement System
    Metric
  • Socket Points
    6 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)