Motion
J810A
Pipe Wrench - 10 in OAL, 1-1/2 in Max Jaw Capacity, Straight Head Angle, Aluminum, Steel Material, Standard Adjustment Type
Mi Item #05049733
MFR #J810A
Price$58.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 10 in OAL, 1-1/2 in Max Jaw Capacity, Straight Head Angle, Aluminum, Steel Material, Standard Adjustment Type
Mi Item #05049733
MFR #J810A

Mfr description
J810A WRENCH PIPE 10 ALUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.85/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    10 in
  • Weight
    1.13 lbs

Details

  • Adjustment Type
    Standard
  • Handle Style
    Plain
  • Jaw Type
    Hook
  • Material
    Aluminum, Steel
  • Maximum Jaw Capacity
    1-1/2 in
  • UPC_NO
    662679998776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)