Motion
J86A3/4X12S2

PROTO TOOLS
J86A3/4X12S2

Cold Chisel - Steel Material, Hex Shank Shape, 7/8 in Cutting Width, 12 in OAL
Mi Item #05049756
MFR #J86A3/4X12S2
Price$36.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J86A3/4X12S2

Cold Chisel - Steel Material, Hex Shank Shape, 7/8 in Cutting Width, 12 in OAL
Mi Item #05049756
MFR #J86A3/4X12S2

Mfr description
J86A3/4X12S2 CHISEL COLD 7/8 - LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.96/each

Specifications

Dimensions

  • Cutting Width
    7/8 in
  • Overall Length
    12 in
  • Shank Width
    3/4 in
  • Weight
    1.53 lbs

Details

  • Chisel Type
    Cold
  • Corrosion Resistant
    Corrosion-Resistant
  • Includes Hand Guard
    Hand Guard Not Included
  • Manufacturer Upc Number
    662679988425
  • Material
    Steel
  • Shank Shape
    Hex
  • UPC_NO
    662679035655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)