Motion
J86A3/8S2

PROTO TOOLS
J86A3/8S2

Cold Chisel - Steel Material, Hex Shank Shape, 3/8 in Shank Dia, 7/16 in Cutting Width, 5-9/16 in OAL
Mi Item #05049758
MFR #J86A3/8S2
Price$11.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J86A3/8S2

Cold Chisel - Steel Material, Hex Shank Shape, 3/8 in Shank Dia, 7/16 in Cutting Width, 5-9/16 in OAL
Mi Item #05049758
MFR #J86A3/8S2

Mfr description
J86A3/8S2 CHISEL COLD 7/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.48/each

Specifications

Dimensions

  • Cutting Width
    7/16 in
  • Overall Length
    5-9/16 in
  • Shank Diameter
    3/8 in
  • Shank Width
    3/8 in
  • Weight
    0.19 lbs

Details

  • Chisel Type
    Cold
  • Corrosion Resistant
    Corrosion-Resistant
  • Includes Hand Guard
    Hand Guard Not Included
  • Manufacturer Upc Number
    662679988449
  • Material
    Steel
  • Shank Shape
    Hex
  • UPC_NO
    662679035679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)