Motion
J86A7/16S2

PROTO TOOLS
J86A7/16S2

Cold Chisel - Steel Material, Hex Shank Shape, 7/16 in Shank Dia, 1/2 in Cutting Width, 6 in OAL
MI ITEM #05049762
MFR #J86A7/16S2
Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J86A7/16S2

Cold Chisel - Steel Material, Hex Shank Shape, 7/16 in Shank Dia, 1/2 in Cutting Width, 6 in OAL
MI ITEM #05049762
MFR #J86A7/16S2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.70/each

Specifications

Dimensions

  • Cutting Width
    1/2 in
  • Overall Length
    6 in
  • Shank Diameter
    7/16 in
  • Shank Width
    7/16 in
  • Weight
    0.26 lbs

Details

  • Chisel Type
    Cold
  • Corrosion Resistant
    Corrosion-Resistant
  • Includes Hand Guard
    Hand Guard Not Included
  • Manufacturer Upc Number
    662679210298
  • Material
    Steel
  • Shank Shape
    Hex
  • UPC_NO
    662679035716

Overview

Mfr description
J86A7/16S2 CHISEL COLD 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought