Motion
J86A7/8X12S2

PROTO TOOLS
J86A7/8X12S2

Cold Chisel - Steel Material, Hex Shank Shape, 3/4 in Shank Dia, 1 in Cutting Width, 12 in OAL
MI ITEM #05049764
MFR #J86A7/8X12S2
List Price$44.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J86A7/8X12S2

Cold Chisel - Steel Material, Hex Shank Shape, 3/4 in Shank Dia, 1 in Cutting Width, 12 in OAL
MI ITEM #05049764
MFR #J86A7/8X12S2

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$44.24/each for your price

Overview

Mfr description
J86A7/8X12S2 CHISEL COLD 1 - LONG

Specifications

  • Chisel Type
    Cold
  • Cutting Width
    1 in
  • Overall Length
    12 in
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Steel
  • Shank Shape
    Hex
  • Shank Diameter
    3/4 in
  • Shank Width
    7/8 in
  • Corrosion Resistant
    Corrosion-Resistant
  • Manufacturer Upc Number
    662679210335
  • UPC_NO
    662679035730
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought