Motion
J86A7/8X8S2

PROTO TOOLS
J86A7/8X8S2

Cold Chisel - Steel Material, Hex Shank Shape, 7/8 in Shank Dia, 1 in Cutting Width, 8-1/2 in OAL
MI ITEM #05049766
MFR #J86A7/8X8S2
Your Price$24.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J86A7/8X8S2

Cold Chisel - Steel Material, Hex Shank Shape, 7/8 in Shank Dia, 1 in Cutting Width, 8-1/2 in OAL
MI ITEM #05049766
MFR #J86A7/8X8S2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$24.75/each(List $33.03)

Overview

Mfr description
J86A7/8X8S2 CHISEL COLD 1

Specifications

  • Chisel Type
    Cold
  • Cutting Width
    1 in
  • Overall Length
    8-1/2 in
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Steel
  • Shank Shape
    Hex
  • Shank Diameter
    7/8 in
  • Shank Width
    7/8 in
  • Corrosion Resistant
    Corrosion-Resistant
  • Manufacturer Upc Number
    662679163655
  • UPC_NO
    662679035754
  • Weight
    1.27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text