Motion
J86BS2
Cold Chisel Set - Number of Chisels 7, 8 in Maximum Overall Length, Cold
Mi Item #05049767
MFR #J86BS2
Price$107.52/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel Set - Number of Chisels 7, 8 in Maximum Overall Length, Cold
Mi Item #05049767
MFR #J86BS2

Mfr description
J86BS2 SET CHISEL 7 PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.52/st

Specifications

Dimensions

  • Maximum Cutting Width
    7/8 in
  • Maximum Overall Length
    8 in
  • Minimum Cutting Width
    5/16 in
  • Minimum Overall Length
    5-1/8 in

Details

  • Chisel Type
    Cold
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Includes
    Pouch
  • Includes Hand Guard
    Hand Guard Not Included
  • Manufacturer Upc Number
    662679163662
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Number of Chisels
    7
  • Shank Shape
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)