Motion
J961/2S2

PROTO TOOLS
J961/2S2

Drift Punch - Hex Handle/Body Style, 1/4 in Point Diameter, 10 in Overall Length
Mi Item #05049772
MFR #J961/2S2
Price$19.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J961/2S2

Drift Punch - Hex Handle/Body Style, 1/4 in Point Diameter, 10 in Overall Length
Mi Item #05049772
MFR #J961/2S2

Mfr description
J961/2S2 PUNCH DRIFT 1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.20/each

Specifications

Dimensions

  • Handle/Body Diameter
    1/2 in
  • Overall Length
    10 in
  • Point Diameter
    1/4 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)