Motion
J9612B
Drift Punch - Round Handle/Body Style, 0.5000 in Point Diameter, 7.0000 in Overall Length
Mi Item #05049774
MFR #J9612B
Price$24.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drift Punch - Round Handle/Body Style, 0.5000 in Point Diameter, 7.0000 in Overall Length
Mi Item #05049774
MFR #J9612B

Mfr description
J9612B 1/2 BRASS DRIFT PUNCH (1/2X7)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.41/each

Specifications

Dimensions

  • Handle/Body Diameter
    0.5000 in
  • Overall Length
    7.0000 in
  • Point Diameter
    0.5000 in

Details

  • Handle/Body Style
    Round
  • Manufacturer Product Page
  • Material
    Brass
  • Non Marring
    Non-Marring
  • Non Sparking
    Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)