Motion
J9633HB
Drift - Drift, Handle/Body Style: Round, Minimum Punch Dia: 3/8 in, Maximum Punch Dia: 3/4 in, 3 Punches
Mi Item #05049778
MFR #J9633HB
Price$228.69/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drift - Drift, Handle/Body Style: Round, Minimum Punch Dia: 3/8 in, Maximum Punch Dia: 3/4 in, 3 Punches
Mi Item #05049778
MFR #J9633HB

Mfr description
J9633HB 3PC BRASS HVY DTY SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.69/st

Specifications

Dimensions

  • Maximum Punch Diameter
    3/4 in
  • Minimum Punch Diameter
    3/8 in
  • Overall Length
    10 in, 12 in, 14 in
  • Punch Diameter
    3/4 in, 3/8 in, 7/16 in

Details

  • Handle/Body Style
    Round
  • Includes
    Pouch
  • Material
    Brass
  • Non Marring
    Non-Marring
  • Non Sparking
    Non-Sparking
  • Number of Punches
    3
  • Punch Type
    Drift
  • UPC_NO
    066267903454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)