Motion
J9634HB
Drift Punch - Round Handle/Body Style, 3/4 in Point Diameter, 12 in Overall Length
Mi Item #05049779
MFR #J9634HB
Price$89.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drift Punch - Round Handle/Body Style, 3/4 in Point Diameter, 12 in Overall Length
Mi Item #05049779
MFR #J9634HB

Mfr description
J9634HB 3/4X12 BRASS DRIFT PUNCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.12/each

Specifications

Dimensions

  • Handle/Body Diameter
    3/4 in
  • Overall Length
    12 in
  • Point Diameter
    3/4 in

Details

  • Handle/Body Style
    Round
  • Material
    Brass
  • Non Marring
    Non-Marring
  • Non Sparking
    Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)