Motion
J9638B
J9638B
Mi Item #05049780
MFR #J9638B
Price$23.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J9638B
Mi Item #05049780
MFR #J9638B

Mfr description
J9638B 3/8 BRASS DRIFT PUNCH (3/8X6)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.80/each

Specifications

Dimensions

  • Handle/Body Diameter
    0.3750 in
  • Overall Length
    6.0000 in
  • Point Diameter
    0.3750 in

Details

  • Manufacturer Product Page
  • Material
    Brass
  • Non Marring
    Non-Marring
  • Non Sparking
    Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)