Motion
J96BS2
Drift - Drift, Corrosion-Resistant, Hex Handle/Body Style, 5/16 in Maximum Punch Diameter
Mi Item #05049788
MFR #J96BS2
Price$98.24/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drift - Drift, Corrosion-Resistant, Hex Handle/Body Style, 5/16 in Maximum Punch Diameter
Mi Item #05049788
MFR #J96BS2

Mfr description
J96BS2 SET PUNCH DRIFT 5 PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.24/st

Specifications

Dimensions

  • Handle/Body Diameter
    1/2 (Hex) in, 3/8 (Hex) in, 5/16 (Hex) in, 5/8 (Hex) in, 7/16 in
  • Maximum Punch Diameter
    5/16 in
  • Minimum Punch Diameter
    1/8 in
  • Overall Length
    10 in
  • Punch Diameter
    1/4 in, 1/8 in, 3/16 in, 5/16 in, 7/32 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Includes
    Pouch
  • Manufacturer Upc Number
    662679081416
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    5
  • Punch Type
    Drift
  • UPC_NO
    662679036157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)