Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Structural or Spud Wrench - Open End, 15/16 in Wrench Size, 14-1/2 in Overall Length
Mi Item #05049794
MFR #JC906C

Mfr description
JC906C WRENCH STRUCTURAL OE 15/16
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    14-1/2 in
  • Wrench End Outer Width
    2-3/16 in
  • Wrench End Thickness
    9/16 in
  • Wrench Size
    15/16 in

Details

  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Wrench End Type
    Open End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)