Specifications
Details
- Additional Details1/4 in, 3/8 in, 1/2 in & 3/4 in drive tools. Designed for fastener sizes 1/16 in - 2-3/8 in, 2mm - 24mm.
- Number Of Tools In Set613
- Specific Tools Included(10) Extractor Screw, (11) Handle, (11) Nut Driver, (16) Extension, (17) Punch, (170) Wrench, (19) Pliers, (2) Scraper, (2) Screw Starter, (2) Screwdriver, (22) Hex Key, (264) Socket, (3) Knife, (3) Snip, (4) Adapter, (4) Bar, (6) Hammer, (7) Puller, (9) Chisel, (9) Ratchet, Clamp, Driver, Hacksaw, Holder, Mallet, Mirror, Retrieval Tool, Tape Rule
- Tool Kit TypeMaster Technicians's Tool Set
- Tool Set General CategoryMaster Tool Set
- Tool Set Specific TypeMaster Technician Maintenance Tool Set
- Tool Type IncludedChisel, Clamp, Extractor, Hammer, Hand Saw, Hex Key, Nut Driver, Pliers, Punch, Ratchet, Screwdriver, Snips, Socket, Wire Stripper, Wrench
- UPC_NO662679990947
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)