Motion
JCS-0833MAS

PROTO TOOLS
JCS-0833MAS

Master Technician Maintenance Tool Set - 833 Pcs
Mi Item #05049806
MFR #JCS-0833MAS
Price$25,799.72/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JCS-0833MAS

Master Technician Maintenance Tool Set - 833 Pcs
Mi Item #05049806
MFR #JCS-0833MAS

Mfr description
JCS-0833MAS 833PC MASTER TECH MAINT SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,799.72/st

Specifications

Details

  • Additional Details
    1/4 in, 3/8 in, 1/2 in & 3/4 in drive tools. Designed for fastener sizes 1/16 in - 2-3/8 in, 2mm - 24mm. Modules contained: JCS-MAS-1, JCS-MAS-2, JCS-MAS-3, JCS-MAS-4, JCS-MAS-5, JCS-MOD833.
  • Number Of Tools In Set
    833
  • Specific Tools Included
    (10) Extractor, (11) Handle, (16) Extension, (17) Punch, (19) Bit, (19) Pliers, (19) Screwdriver, (2) Driver, (2) Hex Key, (2) Screw Starter, (208) Wrench, (22) Nut Driver, (3) Knife, (3) Scraper, (3) Snips, (322) Socket, (37) Puller, (4) Adapter, (4) Bar, (6) Hammer, (9) Chisel, (9) Ratchet, Box, C-Clamp, Hacksaw, Holder, Mallet, Mirror, Retrieval Tool, Rule, Tap & Die Set, Tubing Cutter, Tubing Flaring
  • Tool Kit Type
    Master Technicians's Tool Set
  • Tool Set General Category
    Master Tool Set
  • Tool Set Specific Type
    Master Technician Maintenance Tool Set
  • Tool Type Included
    Chisel, Clamp, Extractor, Hammer, Hand Saw, Hex Key, Nut Driver, Pliers, Punch, Ratchet, Screwdriver, Snips, Socket, Wire Stripper, Wrench
  • UPC_NO
    662679990930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)