Motion
JCS-1258MAS

PROTO TOOLS
JCS-1258MAS

Master Technician Maintenance Tool Set - 1258 Pcs
Mi Item #05049811
MFR #JCS-1258MAS
Price$41,660.57/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JCS-1258MAS

Master Technician Maintenance Tool Set - 1258 Pcs
Mi Item #05049811
MFR #JCS-1258MAS

Mfr description
JCS-1258MAS 1258PC MASTER SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41,660.57/st

Specifications

Details

  • Additional Details
    1/4 in, 3/8 in, 1/2 in & 3/4 in drive tools. Designed for fastener sizes 1/16 in - 2-3/8 in, 2mm - 24mm. Modules contained: JCS-MAS-1, JCS-MAS-2, JCS-MAS-3, JCS-MAS-4, JCS-MAS-5, JCS-MAS-6, JCS-MAS-7.
  • Number Of Tools In Set
    1258
  • Specific Tools Included
    (10) Extractor, (10) Ratchet, (11) Handle, (13) Bit, (17) Punch, (2) C-Clamp, (2) Driver, (2) Feeler, (2) Hacksaw, (2) Mirror, (2) Screw Starter, (2) Stapler, (22) Nut Drive, (22) Pliers, (23) Hammer, (241) Wrench, (30) Extension, (30) Screwdriver, (4) Knife, (4) Scraper, (4) hex key, (593) Socket, (6) Adapter, (6) Bar, (62) Puller, (7) Snips, (9) Chisel, Box, Flashlight, Holder, Ignition File, Level, Mallet, Pick And Hook Set, Retrieving Tool, Tap And Die Set, Tape Rule, Tape, Tubing Cutter, Tubing Flaring
  • Tool Kit Type
    Master Technicians's Tool Set
  • Tool Set General Category
    Master Tool Set
  • Tool Set Specific Type
    Master Technician Maintenance Tool Set
  • Tool Type Included
    Chisel, Clamp, Extractor, Hammer, Hand Saw, Hex Key, Nut Driver, Pliers, Punch, Ratchet, Screwdriver, Snips, Socket, Wire Stripper, Wrench
  • UPC_NO
    662679990886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)