Specifications
Dimensions
- Drive Size1/4 in, 1/2 in, 3/4 in
- Fractional Sizes1/4 in, 1/2 in, 3/4 in
Details
- Additional Details1/4 in, 1/2 in and 3/4 in Drive tools, 125 Sockets and Accessories, 41 Wrenches, 6 Screwdrivers, 26 Miscellaneous Tools
- Includes1/4 in, 1/2 in and 3/4 in Drive tools, 125 Sockets and Accessories, 41 Wrenches, 6 Screwdrivers, 26 Miscellaneous Tools
- Manufacturer Catalog NumberJCS-MAS-1
- Number Of Tools In Set198
- Sockets IncludedYes
- Specific Tools IncludedDrive Size, 1/4 in, 1/2 in, 3/4 in, Pieces Included, 198 - Sockets, Wrenches, Screwdrivers
- Tool Kit TypeModular
- Tool Set General CategoryMixed Hand Tool Set
- Tool TypeMixed Tool Set
- Tool Type IncludedSocket, Wrench, Screwdriver
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)