Specifications
Dimensions
- Drive Size1/4 in, 1/2 in
Details
- Additional Details1/4 in and 1/2 in Drive tools, 31 Sockets and Accessories, 22 Wrenches, 5 Screwdrivers, 4 Pliers, and 14 Miscellaneous Tools
- Case IncludedNo
- Includes1/4 in and 1/2 in Drive tools, 31 Sockets and Accessories, 22 Wrenches, 5 Screwdrivers, 4 Pliers, and 14 Miscellaneous Tools
- Manufacturer Catalog NumberJCS-MAS-2
- Number Of Tools In Set76
- Sockets IncludedYes
- Specific Tools IncludedDrive Size, 1/4 in and 1/2 in, Pieces Included, 76 - Sockets, Wrenches, Pliers
- Tool Kit TypeModular
- Tool Set General CategoryMixed Hand Tool Set
- Tool Set Specific TypeModular Set
- Tool TypeMixed Tool Set
- Tool Type IncludedSocket, Wrench, Screwdriver, Pliers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)