Motion
JCS-MAS-3

PROTO TOOLS
JCS-MAS-3

Combination Hand Tool Set - 149 Pcs
MI ITEM #05049816
MFR #JCS-MAS-3
Price$5,730.24/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JCS-MAS-3

Combination Hand Tool Set - 149 Pcs
MI ITEM #05049816
MFR #JCS-MAS-3

Mfr description
JCS-MAS-3 SET 1/2DR SKTS/SDRS/PLIERS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,730.24/st

Specifications

Dimensions

  • Drive Size
    1/2 in, 3/8 in

Details

  • Additional Details
    1/2 in and 3/8 in Drive tools, 69 Sockets and Accessories, 62 Wrenches, 55 Miscellaneous Tool, 8 Pliers
  • Case Included
    No
  • Includes
    1/2 in and 3/8 in Drive tools, 69 Sockets and Accessories, 62 Wrenches, 55 Miscellaneous Tool, 8 Pliers
  • Manufacturer Catalog Number
    JCS-MAS-3
  • Number Of Tools In Set
    149
  • Sockets Included
    Yes
  • Specific Tools Included
    Drive Size, 1/2 in and 3/8 in, Pieces Included, 149 - Sockets, Wrenches, Pliers
  • Tool Kit Type
    Modular
  • Tool Set General Category
    Mixed Hand Tool Set
  • Tool Type
    Mixed Tool Set
  • Tool Type Included
    Socket, Wrench, Pliers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)