Specifications
Dimensions
- Drive Size1/2 in, 3/4 in
Details
- Additional Details111 Pieces, 1/2 in and 3/4 in Drive tools, 45 Wrenches, 38 Sockets and Accessories, 22 Miscellaneous tools, 6 Pliers
- Case IncludedNo
- Includes111 Pieces, 1/2 in and 3/4 in Drive tools, 45 Wrenches, 38 Sockets and Accessories, 22 Miscellaneous tools, 6 Pliers
- Manufacturer Catalog NumberJCS-MAS-4
- Number Of Tools In Set111
- Sockets IncludedYes
- Specific Tools IncludedWrenches, Sockets, Pliers
- Tool Kit TypeModular
- Tool Set General CategoryMixed Hand Tool Set
- Tool Set Specific TypeMixed Metric SAE
- Tool TypeMixed Tool Set
- Tool Type IncludedWrench, Socket, Pliers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)